Skip Content
RECIP SAWBLDS,10-14 TPI,12 X 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECIP SAWBLDS,10-14 TPI,12 X 3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A570
  • Mfr. Model # 24A570
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application All Woods, Nail Embedded, Plastic, Composition Material, Aluminum, Non Ferrous Metals
  • Item Reciprocating Saw Blade
  • Teeth per Inch 10/14
  • Material Bi-Metal/M42 Steel
  • Length 12"
  • Shank 1/2" Universal
  • Back Straight
  • Height 3/4"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list