RECIP SAWBLADE-PK5 PB 3/4X4X035 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECIP SAWBLADE-PK5 PB 3/4X4X035

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STAB414-5
  • Mfr. Model # B414-5
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Fastcut bi-metal reciprocating saw blades. These blades have a high speed steel cutting edge welded to a tough, flexible back. This straight blade is 4 inch in length, 3/4 inch width, 0.035 inch thickness and has 14 TPI.

Technical Specs

  • Item Reciprocating Saw Blade Set
  • Length 4"
  • Teeth per Inch 14
  • Application Fastcut for General Purpose
  • Material Bi-Metal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list