Skip Content
RECIP SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIP SAW

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG429
  • Mfr. Model # 429
  • UNSPSC # 27111521
  • CATALOGUE PAGE # 2759
  • Shipping Weight 1.75 lbs

Product Details

Versatile air saw for cutting intricate shapes and light radius curves in all types of plastics, fiberglass, and composite materials, as well as aluminum and sheet metal. Reduced vibration tool is ideal for body repair, muffler and exhaust work.

Technical Specs

  • Duty Heavy
  • Strokes per Minute 10,000
  • CFM @ Full Load 5.5
  • Average CFM @ 15 Second Run Time 1.50
  • Tool Weight 1.33 lb.
  • Air Inlet 1/4" NPT
  • Min. Hose Size 3/8"
  • Stroke Length 3/8"
  • Features Comes With Six High-Speed Steel Cutting Blades and Two Hex Wrenches, Cus Flat and Curved Surfaces, Durable, Long-Life Tool
  • Includes Comes With Six High Speed Steel Cutting Blades and Two Hex Wrenches
  • Item Heavy Duty Air Reciprocating Saw
  • Housing Material Aluminium
  • Overall Length 8-1/4"
  • Throttle Lock Off Lever
  • Required Pressure 90 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list