Skip Content
RECIP SAW COMPACT 20V KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIP SAW COMPACT 20V KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS387P1
  • Mfr. Model # DCS387P1
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Includes Battery, Charger, Kit Box
  • Handle Type Soft Grip
  • Item Cordless Reciprocating Saw Kit
  • No Load Strokes/Minute 0 - 2,900
  • Cutting Action Linear
  • Battery Included BLDDCB205
  • Shoe Design Adjustable, Pivoting
  • Voltage 20
  • Battery Capacity 5.0 Ah
  • Tool Length 14-1/2"
  • Length of Stroke 1-1/8"
  • Tool Weight 9.8 lbs.
  • Battery Included / Bare Tool Battery Included
  • Cordless Tool Battery Type Li-Ion
  • Features Variable Speed Trigger
  • Battery Pack Replacement 31AC52
  • Blade Type 4-Position Blade Clamp
  • Corded/Cordless Cordless

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list