Skip Content
RECIP SAW COMPACT 20V BARE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIP SAW COMPACT 20V BARE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCS387B
  • Mfr. Model # DCS387B
  • UNSPSC # 27112709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.4 lbs

Technical Specs

  • Handle Type Soft Grip
  • Item Cordless Reciprocating Saw Kit
  • Cutting Action Linear
  • No Load Strokes/Minute 0 - 2,900
  • Shoe Design Adjustable, Pivoting
  • Tool Weight 5.6 lbs.
  • Voltage 20
  • Tool Length 14-1/2"
  • Length of Stroke 1-1/8"
  • Includes Tool Only
  • Features Compact and Lightweight Design, 4-position Blade Clamp, Variable Speed Trigger, Bright Led Light
  • Battery Pack Replacement 21RV46
  • Blade Type Recip Blade
  • Battery Capacity 2.0 Ah
  • Battery Included / Bare Tool Bare Tool
  • Cordless Tool Battery Type Li-Ion
  • Battery Included No
  • Corded/Cordless Cordless

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List