RECIP SAW BLDS,8-12 TPI,6 X 3/4 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECIP SAW BLDS,8-12 TPI,6 X 3/4 IN,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A578
  • Mfr. Model # 24A578
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Reciprocating Saw Blade
  • Length 6"
  • Teeth per Inch 8/12
  • Application Recommended For Cutting Wood, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, Cast Iron
  • Material Bi-Metal/M42 Steel
  • Shank 1/2" Universal
  • Back Tapered
  • Height 3/4"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list