Skip Content
RECIP SAW BLADES,TPI6X3/4IN,5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECIP SAW BLADES,TPI6X3/4IN,5PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A558
  • Mfr. Model # 24A558
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 477
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Medium and Coarse Grits For Cutting Hardwood Flooring, Cast Iron, Stainless Steel, Fiberglass Materials, Polyesters, Epoxies, Melamines, Ceramic Tile, Stone, Slate, Clay Pipe, Carbon, Brick, Plaster, Marble and Chalkboard
  • Includes (5) Reciprocating Saw Blades
  • Material Carbon Steel
  • Length 6"
  • Item Reciprocating Saw Blade
  • Back Straight
  • Shank 1/2" Universal
  • Height 3/4"
  • Teeth per Inch Carbide Grit
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list