Skip Content
RECIP SAW BLADES,TPI,9 X 3/4 IN,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECIP SAW BLADES,TPI,9 X 3/4 IN,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A557
  • Mfr. Model # 24A557
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Application Hardwood Flooring, Cast Iron, Fiberglass, Ceramic Tiles, Brick, Plaster, and Marble
  • Item Reciprocating Saw Blade
  • Teeth per Inch Carbide Grit
  • Length 9"
  • Material Carbon Steel
  • Shank 1/2" Universal
  • Back Straight
  • Height 3/4"
  • Primary Saw Application Specialty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list