Skip Content
RECIP SAW BLADES,6 TPI,6 X 3/4 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIP SAW BLADES,6 TPI,6 X 3/4 IN,5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A561
  • Mfr. Model # 24A561
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Very Fast Cutting, Nail Embedded Wood, General Roughing-In
  • Item Reciprocating Saw Blade
  • Length 6"
  • Material Bi-Metal/M42 Steel
  • Shank 1/2" Universal
  • Teeth per Inch 6
  • Back Straight
  • Height 3/4"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list