Skip Content
RECIP SAW BLADES,5 TPI,12 X 3/4 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECIP SAW BLADES,5 TPI,12 X 3/4 IN,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A563
  • Mfr. Model # 24A563
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application For Very Fast Cutting In Nail Embedded Wood and General Roughing-in Work
  • Material Bi-Metal/M42 Steel
  • Length 12"
  • Teeth per Inch 5
  • Item Reciprocating Saw Blade
  • Shank 1/2" Universal
  • Back Straight
  • Height 3/4"
  • Primary Saw Application Wood

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list