Skip Content
RECIP SAW BLADES,18 TPI,4 X 3/4 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIP SAW BLADES,18 TPI,4 X 3/4 IN,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A539
  • Mfr. Model # 24A539
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Bi-Metal/M42 Steel
  • Shank 1/2" Universal
  • Item Reciprocating Saw Blade
  • Length 4"
  • Application Metal 1/8" Through 3/16", Conduit, Tubing, Channels, Pipe
  • Teeth per Inch 18
  • Back Tapered
  • Height 3/4"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list