Skip Content
RECIP SAW BLADES,14 TPI,12 PC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RECIP SAW BLADES,14 TPI,12 PC KIT

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A545
  • Mfr. Model # 24A545
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 477
  • Shipping Weight 0.95 lbs

Technical Specs

  • Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Includes (2) WSW24A561, (2) WSW24A566, (4) WSW24A592, (2) WSW24A590, (2) WSW24A594
  • Item Reciprocating Saw Blade Set
  • Material Bi-Metal/M42 Steel
  • Length 6, 9"
  • Teeth per Inch 5/8, 8, 14
  • Shank 1/2" Universal
  • Back Straight and Tapered
  • Height 1"
  • Primary Saw Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list