Discontinued with Replacement
RECIP SAW BLADES,10 TPI,6 X 1 IN,5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECIP SAW BLADES,10 TPI,6 X 1 IN,5

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24A572
  • Mfr. Model # 24A572
  • UNSPSC # 27112802
  • CATALOGUE PAGE # 476
  • Shipping Weight 0.3 lbs
Suggested Replacement Product
RECIP SAW BLADES,10 TPI,6 X 3/4 IN,

Your Price: NA

Technical Specs

  • Item Reciprocating Saw Blade
  • Application Cuts All Woods, Nail Embedded Wood, Composition Material, Plastic, Ferrous and Non Ferrous Metals, and Cast Iron
  • Length 6"
  • Material Bi-Metal/M42 Steel
  • Shank 1/2" Universal
  • Teeth per Inch 10
  • Back Straight
  • Height 1"
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list