Skip Content
RECIP BLADE EDGE DEMO 6IN 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECIP BLADE EDGE DEMO 6IN 5/PK

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSREDM6X2
  • Mfr. Model # REDM6X2
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Edge reciprocating demolition blade for metal. 6 inches long, 8/10 TPI, 5 per pack.

Technical Specs

  • Item 6In 8+10 TPI EDGE DEMO RECIP,PK8
  • Application Metal (1/8"-1/2"), Aluminium and Other Non-ferrous Metals
  • Length 6"
  • Primary Saw Application General Purpose
  • Teeth per Inch 8 + 10 2 x 2
  • Material Bi-Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list