RECIP BLADE EDGE 6IN 8/10 TPI 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RECIP BLADE EDGE 6IN 8/10 TPI 5/PK

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSRESM6X2
  • Mfr. Model # RESM6X2
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Product Details

Edge reciprocating blade for heavy metal. 6 inches long, 8/10 TPI, 5 per pack.

Technical Specs

  • Application Heavy Metal
  • Length 6"
  • Item 6In 8+10 TPI EDGE RECIP PCH,PK8
  • Teeth per Inch 8/10
  • Primary Saw Application Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list