RECIEVER STEP BUMPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECIEVER STEP BUMPER

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11782
  • Mfr. Model # 11782
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3212
  • Shipping Weight 13.2 lbs

Product Details

Step bumper reciever. welded Class III receiver. High gloss powder coated black finish. Fits many factory and after market step bumpers. Accepts 2 inch ball.

Technical Specs

  • Item Step Bumper Receivers
  • Finish Black Enamel Painted Finish
  • For Use With 2" Receiver
  • Features Black Powder Coated Finish. Perfect for Use on Tow Trailers of Various Coupler Heights. can be Used in the Rise or Drop Position as Needed. Two Pieces, Comes with Pull Pins and Clips
  • Includes Pins And clips
  • Class III
  • Shank Size 2"
  • Capacity GVW 4,000 lbs.
  • Tongue Capacity 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list