Skip Content
RECHARGEABLE RED 6 PK C/W PENNANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECHARGEABLE RED 6 PK C/W PENNANT

TURBOFLARE CANADA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBFTF-WORKS6R
  • Mfr. Model # TF-WORKS6R
  • UNSPSC # 12131604
  • CATALOGUE PAGE # 2383
  • Shipping Weight 15.0 lbs

Product Details

TuroFlare( TM) kit of 6 with flags, red. Rechargeable in trunk (hard wire), in cigarette lighter or in house (120 V). Single charge lasts 15-17 hours. Needs only 3 hours to charge a completely drained unit.

Technical Specs

  • Item Kit of 6 with Flags Red
  • Shell Color Red
  • Number of LEDs 20
  • Item - LED Flares and Batons Flare Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list