Skip Content
RECHARGEABLE POWER BANK ORG 4400MAH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

RECHARGEABLE POWER BANK ORG 4400MAH

BRUNTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BODF-METAL-OR
  • Mfr. Model # F-METAL-OR
  • UNSPSC # 39121004
  • CATALOGUE PAGE # 2230
  • Shipping Weight 0.59 lbs

Technical Specs

  • Item Rechargeable Power Bank
  • Standards FCC, CE, RoHS, WHEE
  • For Use With USB Powered Devices
  • Includes Integrated USB Cables
  • Recharge Time USB - 4 hr., Ac/USB - 4 hr., Solaris(R) 4 USB - 5 to 6 hr.
  • Power Requirement USB Port
  • Charges Up To (4) Devices
  • Cable Length 3"
  • Battery Chemistry Lithium Ion
  • Battery Capacity 4400 mAh
  • Colour Orange