Skip Content
RECHARGEABLE LED SAFETY LIGHT KIT,R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECHARGEABLE LED SAFETY LIGHT KIT,R

POWERFLARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LUZ9
  • Mfr. Model # 5LUZ9
  • UNSPSC # 12131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.5 lbs

Technical Specs

  • Height 1-1/4"
  • Item Rechargeable LED Safety Light Kit
  • Includes (6) Lights, (6) Rechargeable Batteries, Charging Station
  • Flashes per Minute Variable
  • Power Source (1) Rechargeable CR123 Battery per Light
  • Special Features Waterproof to 80 ft. Submersion, Intrinsically Safe, Push Button On/Off/Flash Selection Button
  • Shell Material Polymer
  • Diameter 4-1/4"
  • Standards U.S. DOT (FMCSA) 49 CFR 392.25, 393.95(g), MUTCD Type A (Flashing) and Type C (Solid On), MIL-SPEC/MIL-STD 810, CE Certified, RoHS Compliant
  • Lens Material Polycarbonate
  • Light Output 128,000 Millicandela
  • Operating Life Up To 100 hr.
  • Shell Color Yellow
  • LED Colour Red
  • Number of LEDs 16 per Light

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list