Skip Content
RECHARGEABLE ELECTRIC AIR HORN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECHARGEABLE ELECTRIC AIR HORN

WOODSCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WCNHNT120
  • Mfr. Model # HNT120
  • UNSPSC # 46171602
  • CATALOGUE PAGE # 2385
  • Shipping Weight 10.0 lbs

Technical Specs

  • Colour Yellow
  • Height 11"
  • Depth 3-1/2"
  • Includes Battery, Charger, Inverter, Case
  • Operating Temp. -40 - 40 Degrees C
  • Item Cordless Air Horn
  • Width 12-1/2"
  • Housing Material Plastic
  • Voltage 14.4
  • Watts 15
  • Indoor/Outdoor Indoor, Outdoor
  • Decibels 120
  • Amps 21

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list