RECHARG LIGHT 30SMD MAG, HOOKS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECHARG LIGHT 30SMD MAG, HOOKS

ALERT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALTKSR3000
  • Mfr. Model # KSR3000
  • UNSPSC # 39112009
  • CATALOGUE PAGE # 1195
  • Shipping Weight 1.64 lbs

Technical Specs

  • Colour Gray
  • Item Cordless Smd LED Task Light
  • Includes 2 Folding Swivel Hooks, Pivot Magnet, Charger
  • Features Dual Brigthness Levels, Protective Top and Bottom Bumpers, Finger Grips, Charge Status LED Indicator
  • Handle Plastic with Finger Grips
  • Housing Material Plastic
  • Power Source Lithium Ion Battery
  • Standards cETL
  • Lens Material Plastic
  • Lumens 300

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list