Skip Content
RECESSED TRIM,PAR38,OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED TRIM,PAR38,OPEN

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F223
  • Mfr. Model # 10F223
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.4 lbs

Product Details

Recessed Lighting Trim, Open, Fits 6 In. Housing, For Use With 10F243,10F244,10F245,10F246, BR30,PAR30,R30 Lamp Type, Bronze Housing Finish, Metal Housing Material

Technical Specs

  • Inside Dia. (In.) 6-1/2
  • For Use With GGE10F243, GGE10F244, GGE10F245, GGE10F246
  • Item Recessed Lighting Trim
  • Outside Dia. (In.) 7-1/4
  • Type Open
  • Housing Finish Bronze
  • Fits 6" Housing
  • Lamp Type BR30, R30, PAR30
  • Housing Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list