Skip Content
RECESSED TRIM,PAR38,OPEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED TRIM,PAR38,OPEN

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F221
  • Mfr. Model # 10F221
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.31 lbs

Product Details

Recessed Lighting Trim, Open, Fits 6 In. Housing, For Use With 10F245, BR30,R30,PAR30 Lamp Type, White Housing Finish, Metal Housing Material

Technical Specs

  • Inside Dia. (In.) 6-1/2
  • For Use With GGE10F245
  • Housing Finish White
  • Item Recessed Lighting Trim
  • Fits 6" Housing
  • Outside Dia. (In.) 7-1/4
  • Type Open
  • Housing Material Metal
  • Lamp Type BR30, R30, PAR30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list