Skip Content
RECESSED TRIM, FLUORESCENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED TRIM, FLUORESCENT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F232
  • Mfr. Model # 10F232
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.1 lbs

Product Details

Recessed Lighting Trim, Reflector Cone/Baffle, Fits Compact Fluorescent Housings, For Use With 10F247, 10F248, 26W DTT 4 Pin CFL Lamp Type, Description/Special Features Reflector Cone, White Ring/White Baffle Housing Finish, Metal Housing Material

Technical Specs

  • For Use With GGE10F247, GGE10F248
  • Inside Dia. (In.) 6-1/2
  • Item Recessed Lighting Trim
  • Outside Dia. (In.) 7-1/4
  • Type Reflector Cone/Baffle
  • Housing Finish White Ring/White Baffle
  • Description/Special Features Reflector Cone
  • Fits Compact Fluorescent Housings
  • Lamp Type 26W DTT 4 Pin CFL
  • Housing Material Metal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List