Skip Content
RECESSED TRIM,FLU.,REFLECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED TRIM,FLU.,REFLECTOR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F231
  • Mfr. Model # 10F231
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 1.0 lbs

Technical Specs

  • Inside Dia. (In.) 6
  • Outside Dia. (In.) 7-1/2
  • For Use With GGE10F249
  • Item Recessed Lighting Trim
  • Type Reflector Cone/Baffle
  • Description/Special Features Specular Reflector
  • Housing Finish Silver
  • Fits 6" Housing
  • Housing Material Metal
  • Lamp Type PAR30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list