Skip Content
RECESSED TRIM,ELBOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED TRIM,ELBOW

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F208
  • Mfr. Model # 10F208
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.1 lbs

Product Details

Recessed Lighting Trim, Elbow, Fits 4 In. Housing, For Use With 10F242, MR16 Lamp Type, Description/Special Features Low Voltage, White Housing Finish, Metal Housing Material

Technical Specs

  • Inside Dia. (In.) 4
  • For Use With GGE10F242
  • Item Recessed Lighting Trim
  • Outside Dia. (In.) 5-1/2
  • Type Elbow
  • Fits 4" Housing
  • Description/Special Features Low Voltage
  • Housing Finish White
  • Housing Material Metal
  • Lamp Type MR16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list