Skip Content
RECESSED TRIM,COILEX BAFFLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED TRIM,COILEX BAFFLE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F230
  • Mfr. Model # 10F230
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 1.0 lbs

Product Details

Recessed Lighting Trim, Coilex, Fits 6 In. Housing, For Use With 10F250,10F251, BR30,R30 Lamp Type, White Ring/White Baffle Housing Finish, Metal and Plastic Housing Material

Technical Specs

  • For Use With GGE10F250, GGE10F251
  • Outside Dia. (In.) 7-1/4
  • Inside Dia. (In.) 6-1/2
  • Type Coilex
  • Item Recessed Lighting Trim
  • Housing Finish White Ring/White Baffle
  • Fits 6" Housing
  • Housing Material Metal and Plastic
  • Lamp Type BR30, PAR30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list