Skip Content
RECESSED TRIM,4 INCH,REFLECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED TRIM,4 INCH,REFLECTOR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F201
  • Mfr. Model # 10F201
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Recessed Lighting Trim
  • For Use With GGE10F239 ,GGE10F240
  • Inside Dia. (In.) 4
  • Outside Dia. (In.) 5-1/2
  • Type Reflector
  • Housing Finish White Ring/Silver Baffle
  • Fits 4" Housing
  • Housing Material Metal
  • Lamp Type PAR20

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List