Skip Content
RECESSED TRIM,DROP OPAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECESSED TRIM,DROP OPAL

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F235
  • Mfr. Model # 10F235
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 1.76 lbs

Product Details

Recessed Lighting Trim, Drop Opal, Fits 6 In. Housing, For Use With 10F247,10F248, PAR30 Lamp Type, White Housing Finish, Metal Housing Material

Technical Specs

  • For Use With GGE10F247, GGE10F248
  • Inside Dia. (In.) 6
  • Outside Dia. (In.) 7-1/2
  • Type Drop Opal
  • Item Recessed Lighting Trim
  • Housing Finish White
  • Fits 6" Housing
  • Housing Material Metal
  • Lamp Type PAR30

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list