Skip Content
RECESSED TRIM,ALBALITE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECESSED TRIM,ALBALITE LENS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F238
  • Mfr. Model # 10F238
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Inside Dia. (In.) Square 9-3/8
  • For Use With NO
  • Item Recessed Lighting Trim
  • Type square,Albalite Lens
  • Description/Special Features Glass Lens
  • Outside Dia. (In.) Square 9-3/8
  • Fits 8" Housing
  • Housing Finish White
  • Housing Material Metal
  • Lamp Type A19

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list