Skip Content
RECESSED TRIM,ALABITE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECESSED TRIM,ALABITE LENS

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F218
  • Mfr. Model # 10F218
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With GGE10F247, GGE10F248, GGE10F250, GGE10F251
  • Inside Dia. (In.) 5-1/2
  • Item Recessed Lighting Trim
  • Outside Dia. (In.) 6-3/4
  • Type Alabite Lens
  • Housing Finish White Ring
  • Housing Material Plastic
  • Lamp Type BR30, PAR30, PAR30L
  • Fits 6" Housing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list