RECESSED TRIM,6 INCH,REFLECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECESSED TRIM,6 INCH,REFLECTOR

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F236
  • Mfr. Model # 10F236
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.44 lbs

Product Details

Recessed Lighting Trim, Reflector, Fits 6 In. Housing, For Use With 10F249, R30, PAR30 Lamp Type, White Housing Finish, Metal Housing Material

Technical Specs

  • For Use With GGE10F249
  • Item Recessed Lighting Trim
  • Housing Finish White
  • Housing Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list