RECESSED TRIM,5 INCH,BAFFLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RECESSED TRIM,5 INCH,BAFFLE

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F212
  • Mfr. Model # 10F212
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 0.2 lbs

Product Details

Recessed Lighting Trim, Baffle, Fits 5 In. Housing, For Use With 10F243,10F244,10F245,10F246, BR30,PAR30 Lamp Type, White Ring/White Baffle Housing Finish, Metal Housing Material

Technical Specs

  • For Use With GGE10F243, GGE10F244, GGE10F245, GGE10F246
  • Item Recessed Lighting Trim
  • Housing Material Metal
  • Housing Finish White Ring/White Baffle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list