Skip Content
RECESSED RUBBER COMBINATION RE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED RUBBER COMBINATION RE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO50502
  • Mfr. Model # 50502
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 3073
  • Shipping Weight 0.45 lbs

Product Details

Rubber housing stop/tail-turn lamp with the lens held in rubber flange. Brass eyelets in tow mounting holes. Black finish.

Technical Specs

  • Colour Red/Black
  • Depth 2-3/16"
  • Item Lamp Only, Acrylic Lens, Red
  • Diameter 5-1/2"
  • Shape Round
  • Termination Type Hardwired
  • Housing Material Rubber/Acrylic
  • Lens Colour Red
  • Mounting Type Tow
  • Used For Stop/Tail
  • Current Rating 2.1 A
  • Material Rubber/Acrylic
  • Lamp Type Incandescent
  • Volt Bulb 12
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list