RECESSED REEFER FLUORESCENT CLEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RECESSED REEFER FLUORESCENT CLEAR

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO61511
  • Mfr. Model # 61511
  • UNSPSC # 25173001
  • CATALOGUE PAGE # 3079
  • Shipping Weight 2.34 lbs

Technical Specs

  • Depth 2"
  • Colour White/Clear
  • Item Dome Lamp
  • Includes In-Line 3A fuse
  • Material DURAMOLD
  • Length 18-5/16"
  • Width 5-13/16"
  • Lamp Type Flourescent
  • Mounting Type Recessed
  • Shape Rectangle
  • Current Rating 2.5A
  • Termination Type Hardwired
  • Volt Bulb 12
  • Sub-Category Interior Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list