Skip Content
RECESSED LIGHT HOUSING KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED LIGHT HOUSING KIT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE10F253
  • Mfr. Model # 10F253
  • UNSPSC # 39111515
  • CATALOGUE PAGE # 1168
  • Shipping Weight 4.18 lbs

Product Details

Recessed Lighting Housing Kit, Remodel, IC Insulation Type, 6 In. Incandescent, Black Baffle Trim, 75 Max. Wattage, Number of Lamps 1, A19,BR30,PAR30L Lamp Type, Suggested Lamp Item No. 1K401, 120 Voltage, Steel and Aluminum Housing Material, Standards UL

Technical Specs

  • Fixture Type New Construction and Remodel
  • Ceiling Opening Required (In.) 6-1/2
  • Item Recessed Lighting Housing Kit
  • Height (In.) 12-2/5
  • Length (In.) 13-7/8
  • Width (In.) 7-1/2
  • Number of Lamps 1
  • Description/Special Features 6" Incandescent, Black Baffle Trim
  • Housing Material Steel and Aluminum
  • Insulation Type IC
  • Max. Wattage 75
  • Lamp Type A19,BR30,PAR30L
  • Actual O.D. (In.) 6-1/2
  • Voltage 120
  • Suggested Lamp Item No. 1K401
  • Standards UL/CuL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list