Skip Content
RECESSED DIRECT/INDIRECT 2FTX2FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESSED DIRECT/INDIRECT 2FTX2FT

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR657099
  • Mfr. Model # 657099
  • UNSPSC # 39111505
  • CATALOGUE PAGE # 1171
  • Shipping Weight 17.5 lbs

Product Details

Avante direct/indirect fluorescent lighting fixture, 2' x 4', 120 - 277 voltage. The optimum mix of directional and diffuse reflected light combine for balanced illumination between task and proximate walls, enhanced visual comfort and minimized shadows.

Technical Specs

  • Ballast Quantity 1
  • Height 5-1/2"
  • Fixture Type Avante
  • Length 24"
  • Lamp Quantity 2
  • Width 24"
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Ballast Type Electronic
  • Lamp Included No
  • Lamp Type Biax High Lumen
  • Series 2AV
  • Voltage 120 - 277
  • Lamp Watts 40
  • Standards UL
  • Fixture Wattage 75

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List