Skip Content
RECESS KIT STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECESS KIT STAINLESS STEEL

XLERATOR HAND DRYER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD40502
  • Mfr. Model # 40502
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.87 lbs

Technical Specs

  • Depth 3-3/8"
  • Finish Stainless Steel
  • Height 26"
  • Item Recess Kit
  • Width 14-3/8"
  • Standards ADA Compliant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list