Skip Content
RECEPTACLE,WALL, 20 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,WALL, 20 A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C362
  • Mfr. Model # 5C362
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • HP 1
  • Colour Brown
  • Item Single Receptacle
  • Sub-Category Single Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Power Indicator No
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
  • Tamper Resistant No
  • Surge Suppression No
  • Application Environment Industrial Environments
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 20
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Brown
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list