Skip Content
RECEPTACLE,WALL,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,WALL,15 A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X279
  • Mfr. Model # 6X279
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour Ivory
  • HP 1/2
  • Item Duplex Receptacle
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic
  • Number of Poles 2
  • Number of Gangs 1
  • Number of Wires 3
  • Standards UL Listed, CSA Certified
  • Phase 1
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Application Environment General Purpose
  • Mounting Type - Plugs and Receptacles Flush
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Push and Side
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Color - Plugs and Receptacles Ivory

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list