Skip Content
Discontinued with Replacement
RECEPTACLE,WALL,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,WALL,15 A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6C087
  • Mfr. Model # 6C087
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
RECEPTACLE,DUPLEX,0.5HP,15A,WHITE,NYLON

Price: NA

Technical Specs

  • HP 1/2
  • Item Duplex Receptacle
  • Colour White
  • Sub-Category Duplex Receptacles
  • Number of Gangs 1
  • Material Thermoplastic
  • Number of Poles 2
  • Number of Wires 3
  • Power Indicator No
  • Phase 1
  • Standards UL Listed, CSA Certified
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment General Purpose
  • Mounting Type - Plugs and Receptacles Flush
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Push and Side
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Standard Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list