RECEPTACLE,WALL,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,WALL,15 A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C355
  • Mfr. Model # 5C355
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • HP 1/2
  • Colour Gray
  • Item Duplex Receptacle
  • Sub-Category Duplex Receptacles
  • Description Smooth Face, Nickel Plated Brass Strap
  • Material Nylon
  • Number of Gangs 1
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
  • Power Indicator No
  • Phase 1
  • Tamper Resistant No
  • Application Environment Heavy Use Hospital Grade
  • Voltage - Plugs and Receptacles 125 VAC
  • Surge Suppression No
  • Type - Plugs and Receptacles Straight Blade
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles Gray
  • Item - Plugs and Receptacles Receptacle
  • Outlet Type - Plugs and Receptacles Standard Duplex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list