RECEPTACLE,WALL,15 A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE,WALL,15 A

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5C352
  • Mfr. Model # 5C352
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Duplex Receptacle
  • Colour Brown
  • HP 1/2
  • Sub-Category Duplex Receptacles
  • Description Smooth Face, Nickel Plated Brass Strap
  • Number of Gangs 1
  • Material Nylon
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Standards UL Listed 498 File E13399, CSA C22.2 No. 42 File 152105, ANSI C-73, NEMA WD-6, NOM 057
  • Power Indicator No
  • Application Environment Heavy Use Hospital Grade
  • Surge Suppression No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list