Skip Content
RECEPTACLE W/CVR 15A 125V 5-15 2P3W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE W/CVR 15A 125V 5-15 2P3W

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET60W47
  • Mfr. Model # 60W47
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Colour Yellow
  • Description Grounding, Side or Back Wire External Clamp, Corrosion Resistant & IP66 Rated
  • HP 1/2
  • Number of Poles 2
  • Item Single Receptacle with Cover
  • Phase 1
  • Number of Wires 3
  • Standards UL/CSA/NOM
  • Application Environment Industrial Environments
  • Sub-Category Single Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Special Features Corrosion Resistant
  • Power Indicator No
  • IP Rating 66
  • Tamper Resistant No
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list