Skip Content
RECEPTACLE TR GFCI DECORA 20A WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE TR GFCI DECORA 20A WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETT7899HGW
  • Mfr. Model # T7899HGW
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

Hospital Grade GFCI tamper resistant receptacle. Rating 20 amp, voltage 125, wiring method back and side, colour white.

Technical Specs

  • Colour White
  • Item GFCI Receptacle
  • Number of Poles 2
  • HP 1
  • Number of Wires 3
  • Reset Type Reset After Trip
  • Standards UL, CSA, NOM
  • Tamper Resistant Yes
  • Self-Testing No
  • Application Environment Hospital Grade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list