Skip Content
RECEPTACLE TR DUP DECORA 15A WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE TR DUP DECORA 15A WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETT5325W
  • Mfr. Model # T5325W
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1349
  • Shipping Weight 1.0 lbs

Product Details

Residential grade tamper resistant Decora Duplex receptacle, 5-15R. Rating 15 amp, voltage 125. Wiring method push-in and side.Colour white.

Technical Specs

  • Colour White
  • Item Residential Grade - Tamper Resistant
  • NEMA Configuration 5-15 R
  • Voltage 125 V
  • Amps 15 A
  • Wiring Method Push and Side
  • Description Tamper Resistant
  • HP 1/2 HP
  • Material Thermoplastic
  • Number of Gangs 1
  • Phase 1
  • Number of Wires 3
  • NEMA Rating 15 A / 125 V
  • Mounting Type Flush
  • Standards UL/CSA
  • Outlet Type Decora
  • Tamper Resistant Yes
  • Sub-Category Duplex Receptacles

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List