Skip Content
RECEPTACLE TR DUP 20A WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE TR DUP 20A WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LETTWR20W
  • Mfr. Model # TWR20W
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1349
  • Shipping Weight 0.24 lbs

Product Details

Commercial grade tamper resistant, weather resistant duplex receptacle. Self grounding, 5-20R, 20 amp rating, voltage 125. Wiring method back and side. Colour gray.

Technical Specs

  • Description Tamper/Weather Resistant
  • Colour White
  • HP 1 HP
  • Item Commercial Grade - Tamper Resistant - Weather Resistant
  • Number of Wires 3
  • Number of Poles 2
  • Standards NEMA: WD-1 and WD-6
  • Phase 1
  • Application Environment Commercial Environments
  • Material Nylon
  • Number of Gangs 1
  • Tamper Resistant Yes
  • Sub-Category Duplex Receptacles
  • Power Indicator No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles Yes
  • Type - Plugs and Receptacles Straight Blade
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Wiring Method - Plugs and Receptacles Side
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list