Skip Content
RECEPTACLE TAMPER RSSTNT 15A WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE TAMPER RSSTNT 15A WHITE

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLRRD15SWTR
  • Mfr. Model # RRD15SWTR
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1349
  • Shipping Weight 0.13 lbs

Product Details

Residential Grade tamper resistant Decora Duplex receptacle, 5-15R. Rating 15 amp, voltage 125. Wiring method back and side. Colour white.

Technical Specs

  • NEMA Configuration 5-15R
  • Colour White
  • Voltage 125
  • Wiring Method Back/Side
  • Amps 15
  • Item Residential Grade - Tamper Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list