Skip Content
RECEPTACLE SURF MNT 3W 2P 50A 250V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RECEPTACLE SURF MNT 3W 2P 50A 250V

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET5378
  • Mfr. Model # 5378
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1359
  • Shipping Weight 1.0 lbs

Product Details

Surface mount receptacle. Includes concentric knockouts for 3/4 and 1 inch conduit, adjustable cord clamp, and back/bottom entrance for cable. Two pole, 3 wire, 50 A, 250 V.

Technical Specs

  • Voltage 250 V
  • Amps 50 A
  • Item Surface Mount Receptacle
  • HP 3 HP
  • Colour Black
  • Description Power Receptacle
  • Material Thermoplastic
  • Phase 2
  • Number of Wires 3
  • Mounting Type Surface
  • NEMA Configuration 6-50 R
  • NEMA Rating 15 A / 125 V
  • Standards NEMA WD-6
  • Wiring Method Side Wired
  • Outlet Type Surface

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List