Skip Content
RECEPTACLE SRG 15A/125V DUP STR IVO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RECEPTACLE SRG 15A/125V DUP STR IVO

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5262ISA
  • Mfr. Model # HBL5262ISA
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Decorator Duplex Receptacle with Surge Suppression
  • Colour Ivory
  • Standards CSA
  • Application Environment Commercial Environments
  • Sub-Category Duplex Receptacles
  • HP 0.5
  • Number of Gangs 1
  • Material Nylon
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • Power Indicator Yes
  • Special Features Audible Alarm
  • Surge Suppression Yes
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • Weather Resistant - Plugs and Receptacles No
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Wiring Method - Plugs and Receptacles Back
  • Color - Plugs and Receptacles Ivory
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list